This product requires certification to purchase.

4" Centerset Mixing Fct, Ceramic Cartridges, Swivel GN w/ 0.5 GPM Non-Aerated Outlet

T&S Brass

4" Centerset Mixing Fct, Ceramic Cartridges, Swivel GN w/ 0.5 GPM Non-Aerated Outlet

  • Fast #
  • Part #TB0892CRLF05
  • Item #3710860
  • Manufacturer Part #B-0892-CR-LF05
4.2 out of 5 Customer Rating
Brand image
T&S Brass

4" Centerset Mixing Fct, Ceramic Cartridges, Swivel GN w/ 0.5 GPM Non-Aerated Outlet

  • Fast #
  • Part #TB0892CRLF05
  • Item #3710860
  • Manufacturer Part #B-0892-CR-LF05
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 2 7/8" swivel gooseneck
  • Lock washer included for rigid applications
  • 0.5 GPM non-aerated spray device, Series 1 (B-0199-01-N05)
  • Quarter-turn Cerama cartridges with check valves to prevent crossflow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Polished chrome plated brass body and tubular spout, chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
10-7/16 in
Flow Rate
0.5 gpm
Spout Height
6-3/4 in
Spout Reach
4-1/16 in
Spout Swivel
180°
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Institutional Faucet Type
Healthcare
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel, High Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262651431