4" Deck Mount Faucet, 5-7/8" Swivel Gooseneck, 2.2 GPM Aerator, 1/2" NPT Supply Nipples
4" Deck Mount Faucet, 5-7/8" Swivel Gooseneck, 2.2 GPM Aerator, 1/2" NPT Supply Nipples
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" deck mount mixing faucet with polished chrome plated brass body
- 5 7/8" equip swivel gooseneck with 2.2 GPM aerator
- Lock washer provided for rigid application
- Quarter-turn ceramic cartridges
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 3 3/4" to 4 1/4"
- 1/2" NPT male supply nipple kits
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Type:
- T5F4DLS05CA
- UL Listed:
- No
- UPC:
- 671262789165