This product requires certification to purchase.

4" Spreader Assembly, 1/2" NPT Male Inlets

T&S Brass

4" Spreader Assembly, 1/2" NPT Male Inlets

  • Fast #
  • Part #T00289840
  • Item #452453
  • Manufacturer Part #002898-40
5 out of 5 Customer Rating
Brand image
T&S Brass

4" Spreader Assembly, 1/2" NPT Male Inlets

  • Fast #
  • Part #T00289840
  • Item #452453
  • Manufacturer Part #002898-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" brass spreader assembly with washer
  • For T&S single hole deck mount pre-rinse faucets
  • 1/2" NPT male inlets
  • 1/2" NPSM coupling nut
  • Material: Brass body
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
UK-1DP00 and UK-1DP12 Pre-rinse Faucets
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262041430
WaterSense Labeled:
No