T&S Brass
4" Wall Mount Workboard Faucet, Less Nozzle, Cerama, Lever Handles
Part #TB1115CRLN | Item #7342679 | Manufacturer Part #B-1115-CR-LN
Type:
TB1115CRLNHow to get it:
Product Details
- 4" wall mount mixing faucet w/ chrome plated brass body
- Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
- Lever handles w/ color coded indexes
- Swivel outlet accepts T&S swing nozzles
- 1/2" NPT male inlets
- Tailpieces and nuts for 1/4" NPT male connections
- Chrome plated escutcheon
- Material: Chrome plated brass body and chrome plated metal handles & escutcheon
Specifications
ADA Compliant: Yes
Application: Commercial
BAA Compliant: Yes
Center Size: 4 in
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Mount: Wall Mount
Flow Rate: 8.19 gpm
Handle Type: Lever
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Material: Chrome Plated Brass, Chrome Plated Metal
Maximum Pressure: 125 psi
Maximum Temperature: 180
Origin: Domestic
Side Spray: No
Temperature Range: 40 to 180 Deg F
Type: TB1115CRLN
UL Listed: No
WaterSense Labeled: No
Weight: 3.6