4" Wall Mt Workboard Fct, 6" Swivel Gooseneck w/ 2.2 GPM Aerator, Cerama, Lever Handles
4" Wall Mt Workboard Fct, 6" Swivel Gooseneck w/ 2.2 GPM Aerator, Cerama, Lever Handles
Product Details
Product Details
- 4 in wall mount mixing faucet with chrome plated brass body
- 5 3/4 in swivel gooseneck
- 2.2 gpm aerator, series 1 (B-0199-01)
- Quarter-turn cerama cartridges with check valves to prevent crossflow of water
- Lever handles with color coded indexes
- 1/2 in NPT male inlets
- Tailpieces and nuts for 1/4 in NPT male connections
- Chrome plated escutcheon
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/4
- Spout Reach:
- 5-3/4
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, High Arc
- UL Listed:
- No
- UPC:
- 671262793735