44" Reinforced PVC Hose Assembly w/ Handle
44" Reinforced PVC Hose Assembly w/ Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 44" flexible reinforced PVC hose with heat resistant gray handle
- 3/4-14 UN female outlet
- 3/4-14 UN female inlet
- Hose washers included
- Material: Polished chrome plated brass end fittings, thermoplastic handle and reinforced PVC hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Hose
- Flow Rate:
- 8.58 gpm
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC, Thermoplastic
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262000338
- WaterSense Labeled:
- No