This product requires certification to purchase.

48" Black Rubber Hose w/ Garden Hose Inlet

T&S Brass

48" Black Rubber Hose w/ Garden Hose Inlet

  • Fast #
  • Part #TB061802
  • Item #868309
  • Manufacturer Part #B-0618-02
4.3 out of 5 Customer Rating
Brand image
T&S Brass

48" Black Rubber Hose w/ Garden Hose Inlet

  • Fast #
  • Part #TB061802
  • Item #868309
  • Manufacturer Part #B-0618-02
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 48" flexible black rubber hose, 1/2" I.D.
  • Plain end outlet
  • Garden hose female inlet fitting
  • Hose washer included
  • Material: Black rubber hose, brass hose fitting
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
GHT
End Connection 2:
Female
End Connections:
GHT x Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
GSA Approved:
No
ISO:
ISO 9001
Length:
4 ft
Material:
Rubber, Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262005906
Weight:
2.31 lb