This product requires certification to purchase.

6 WRIST-ACTION HANDLE & COLD INDEX & SCREW

T&S Brass

6 WRIST-ACTION HANDLE & COLD INDEX & SCREW

  • Fast #
  • Part #TBWH6CNS
  • Item #10100285
  • Manufacturer Part #B-WH6C-NS
5 out of 5 Customer Rating
Brand image
T&S Brass

6 WRIST-ACTION HANDLE & COLD INDEX & SCREW

  • Fast #
  • Part #TBWH6CNS
  • Item #10100285
  • Manufacturer Part #B-WH6C-NS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6" wrist action handle w/ blue index & screw
  • Material: Chrome plated brass handle
  • Requires Certification

Specifications

IAPMO Listed:
No
ISO:
ISO 9119
Number of Handles:
No Handle
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, please go to www.P65Warnings.ca.gov
UPC:
671262822961