60" Black Rubber Hose w/ Garden Hose Inlet
60" Black Rubber Hose w/ Garden Hose Inlet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60" flexible black rubber hose, 1/2" I.D.
- Plain end outlet
- Garden hose female inlet fitting
- Hose washer included
- Material: Black rubber hose, brass hose fitting
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 60 in
- Material:
- Rubber, Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262005913
- WaterSense Labeled:
- No