This product requires certification to purchase.

8" c/c Workboard Faucet w/ 5 3/4" Swivel Gooseneck, 7' Sidespray Hose

T&S Brass

8" c/c Workboard Faucet w/ 5 3/4" Swivel Gooseneck, 7' Sidespray Hose

  • Fast #
  • Part #TB117207133X
  • Item #3999033
  • Manufacturer Part #B-1172-07-133X
3.3 out of 5 Customer Rating
Brand image
T&S Brass

8" c/c Workboard Faucet w/ 5 3/4" Swivel Gooseneck, 7' Sidespray Hose

  • Fast #
  • Part #TB117207133X
  • Item #3999033
  • Manufacturer Part #B-1172-07-133X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8 in deck mount mixing faucet with chrome plated brass body
  • 5 3/4 in swivel gooseneck
  • 2.2 gpm aerator, series 2 (B-0199-02)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2 in NPT male inlets
  • Tailpieces and nuts for 1/4 in NPT male connections
  • Polished chrome plated escutcheon
  • Sidespray with 7 ft. vinyl hose and hose guide
  • Material: Chrome plated brass body, tubular spout, thermoplastic sidespray body, vinyl hose and chrome plated metal handles & escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
8 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-11/16 in
Spout Reach:
5-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel, High Arc
UL Listed:
No
UPC:
671262712972
WaterSense Labeled:
No
Width:
12-5/8 in