This product requires certification to purchase.

8" c/c Double Pantry Faucet, Wall Mount, 12" Swing Nozzle (062X), 00CC Inlets & Ceramas

T&S Brass

8" c/c Double Pantry Faucet, Wall Mount, 12" Swing Nozzle (062X), 00CC Inlets & Ceramas

  • Fast #
  • Part #TB0231CCCR
  • Item #7174967
  • Manufacturer Part #B-0231-CC-CR
5 out of 5 Customer Rating
Brand image
T&S Brass

8" c/c Double Pantry Faucet, Wall Mount, 12" Swing Nozzle (062X), 00CC Inlets & Ceramas

  • Fast #
  • Part #TB0231CCCR
  • Item #7174967
  • Manufacturer Part #B-0231-CC-CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets w/ 1 5/16" hex flanges
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-1/2 in
Flow Rate
14.58 gpm
Spout Height
4-3/8 in
Spout Reach
12 in
Spout Swivel
360°
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Quarter Turn Cerama, Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262741996