8" Deck Mount Faucet, 5-1/2" Swivel Gooseneck, Lever Handles, 1/2" NPT Supply Nipple Kit
8" Deck Mount Faucet, 5-1/2" Swivel Gooseneck, Lever Handles, 1/2" NPT Supply Nipple Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" deck mount mixing faucet with polished chrome plated brass body
- 5 9/16" equip swivel gooseneck with laminar full flow device
- Quarter-turn ceramic cartridges
- Equip lever handles with color coded screws
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPT male supply inlets
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5.03 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 5-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Gooseneck, Swivel
- UL Listed:
- No
- UPC:
- 671262748735
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No