8" Deck Mount Widespread Fct, 1.5 GPM Flow Control, B-WH4, 133X Swivel Gooseneck
This product has been replaced by
Manufacturer Part #B-2866-05FC15
8" Deck Mount Widespread Fct, 1.5 GPM Flow Control, B-WH4, 133X Swivel Gooseneck
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" easy Install concealed deck mount mixing faucet with forged brass body
- 5-3/4" swivel/rigid gooseneck
- Lock washer provided for rigid application
- Stream regulator outlet, Series 1
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 4" wrist action handles with color coded indexes
- 1/2" NPT male inlets with coupling nuts
- 1/2" NPT female eccentric inlets with 2 in flanges
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Fixed, Swivel
- UL Listed:
- No
- UPC:
- 671262667203
- WaterSense Labeled:
- Yes