This product requires certification to purchase.

8" Wall Mount Faucet, 1/2" NPT Elbows, 12" Swing Nozzle w/ B-PT Outlet

T&S Brass

8" Wall Mount Faucet, 1/2" NPT Elbows, 12" Swing Nozzle w/ B-PT Outlet

  • Fast #
  • Part #TB023102
  • Item #3999067
  • Manufacturer Part #B-0231-02
5 out of 5 Customer Rating
Brand image
T&S Brass

8" Wall Mount Faucet, 1/2" NPT Elbows, 12" Swing Nozzle w/ B-PT Outlet

  • Fast #
  • Part #TB023102
  • Item #3999067
  • Manufacturer Part #B-0231-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 1/2" NPT male elbow installation kit
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Flow Rate
23.09 gpm
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TB023102
UL Listed
No
UPC
671262712910