8" Wall Mount Faucet w/ Eternas, 10" Swing Nozzle (061X), 00EE Inlets
8" Wall Mount Faucet w/ Eternas, 10" Swing Nozzle (061X), 00EE Inlets
Product Details
Product Description
- 8" wall mount mixing faucet with polished chrome plated brass body
- 10" swing nozzle
- Lock washer provided for rigid application
- Stream regulator outlet, Series 1
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1/2" NPT male inlets w/ 2" flanges
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
-
Lead Law Compliant
-
ADA Compliant