This product requires certification to purchase.

8" Wall Mount,Ceramas,Spring Checks,Add-on-Fct,12"Nozzle,20"Hose,B-0107

T&S Brass

8" Wall Mount,Ceramas,Spring Checks,Add-on-Fct,12"Nozzle,20"Hose,B-0107

  • Fast #
  • Part #TB0184
  • Item #7174687
  • Manufacturer Part #B-0184
4.7 out of 5 Customer Rating
Brand image
T&S Brass

8" Wall Mount,Ceramas,Spring Checks,Add-on-Fct,12"Nozzle,20"Hose,B-0107

  • Fast #
  • Part #TB0184
  • Item #7174687
  • Manufacturer Part #B-0184
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • 20" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 90deg swivel adapter arm w/ vacuum breaker
  • 1.15 GPM spray valve
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.15 gpm
Spout Reach
12 in
Spout Swivel
180°
Width
12-5/8 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASTM
ASTM F2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B64.8
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262641890


Recommended Accessories