This product requires certification to purchase.

Adapter, 3/4"NPT Female x 3/4-14UN Male

T&S Brass

Adapter, 3/4"NPT Female x 3/4-14UN Male

  • Fast #
  • Part #T058A
  • Item #866150
  • Manufacturer Part #058A
5 out of 5 Customer Rating
Brand image
T&S Brass

Adapter, 3/4"NPT Female x 3/4-14UN Male

  • Fast #
  • Part #T058A
  • Item #866150
  • Manufacturer Part #058A
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated brass adapter
  • 3/4" NPT female x 3/4-14 UN male adapter
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3/4 in
Faucet Part Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262070812