This product requires certification to purchase.

Adapter: 3/8" NPT Male x 3/4-14UN Male (Plated)

T&S Brass

Adapter: 3/8" NPT Male x 3/4-14UN Male (Plated)

  • Fast #
  • Part #T053A
  • Item #511752
  • Manufacturer Part #053A
4 out of 5 Customer Rating
Brand image
T&S Brass

Adapter: 3/8" NPT Male x 3/4-14UN Male (Plated)

  • Fast #
  • Part #T053A
  • Item #511752
  • Manufacturer Part #053A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Male adapter w/ washer
  • 3/8" NPT Male x 3/4"-14 UN male
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
End Connection 1:
MNPT
End Connection 2:
Male Threaded
End Connections:
MNPT x Male Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/16 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262070010
Weight:
0.15 lb