Angled Spray Valve with Brush Attachment (1.15 GPM / 7.5 Oz-f @ 60 PSI)
Angled Spray Valve with Brush Attachment (1.15 GPM / 7.5 Oz-f @ 60 PSI)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.15 GPM angled spray valve
- 3/4-14 UN male inlet
- Black nylon brush
- Material: Polished chrome plated brass body and nylon brush
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Spray Valve
- Flow Rate:
- 1.15 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T00596340
- UPC:
- 671262157353