This product requires certification to purchase.

B-0107 Spray Valve "Less Hold-Down Ring" (1.15 GPM / 7.5 Oz-f @ 60 PSI)

T&S Brass

B-0107 Spray Valve "Less Hold-Down Ring" (1.15 GPM / 7.5 Oz-f @ 60 PSI)

  • Fast #
  • Part #TB0107LR
  • Item #3174728
  • Manufacturer Part #B-0107-LR
5 out of 5 Customer Rating
Brand image
T&S Brass

B-0107 Spray Valve "Less Hold-Down Ring" (1.15 GPM / 7.5 Oz-f @ 60 PSI)

  • Fast #
  • Part #TB0107LR
  • Item #3174728
  • Manufacturer Part #B-0107-LR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for heavy-duty use in industrial kitchens
  • 1.15 GPM spray valve (less hold down ring)
  • Shuts off when handle is released
  • 3/4-14 UN male inlet
  • Material: Polished chrome plated brass body and rubber bumper
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Flow Rate:
1.15 gpm
Height:
3-5/8
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/8
Material:
Brass, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
TB0107LR
UPC:
671262667371
Width:
2-3/4