B-0109 Wall Mount Screw, 1-1/2" Long
B-0109 Wall Mount Screw, 1-1/2" Long
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Screw for wall clamp mounting
- #12 Type A Philips head
- Material: Stainless steel
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Faucet Part Type:
- Screw
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262026468
- WaterSense Labeled:
- No