B-0190 Stanchion Assembly
B-0190 Stanchion Assembly
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B-0190 stanchion
- Material: Polished chrome plated brass
Specifications
- Application:
- Commercial
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262040822
- WaterSense Labeled:
- No