This product requires certification to purchase.

B-0221 Deck Mount Faucet w/ Cerama Cartridges, 12" Swing Nozzle & 00CC Inlets

T&S Brass

B-0221 Deck Mount Faucet w/ Cerama Cartridges, 12" Swing Nozzle & 00CC Inlets

  • Fast #
  • Part #TB0221CCCR
  • Item #7502944
  • Manufacturer Part #B-0221-CC-CR
4.8 out of 5 Customer Rating
Brand image
T&S Brass

B-0221 Deck Mount Faucet w/ Cerama Cartridges, 12" Swing Nozzle & 00CC Inlets

  • Fast #
  • Part #TB0221CCCR
  • Item #7502944
  • Manufacturer Part #B-0221-CC-CR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets w/ 1 5/16" hex flanges
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262759618