B-0290 RH Spindle Assembly (Big-Flo)
B-0290 RH Spindle Assembly (Big-Flo)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B-0290 Big-Flo cartridge, RTC
- 1 1/8-18 UN male threads
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- B-0290
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- End Connections:
- Male Threaded
- Height:
- 2-813/1000 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262123549
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in