This product requires certification to purchase.

B-0509 Knee Pedal, Aluminum

T&S Brass

B-0509 Knee Pedal, Aluminum

  • Fast #
  • Part #T00898720
  • Item #7174876
  • Manufacturer Part #008987-20
4.7 out of 5 Customer Rating
Brand image
T&S Brass

B-0509 Knee Pedal, Aluminum

  • Fast #
  • Part #T00898720
  • Item #7174876
  • Manufacturer Part #008987-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
B-0509 Pedal Valve
Faucet Part Type:
Pedal
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262752893
WaterSense Labeled:
No