This product requires certification to purchase.

B-1100 Spindle Assembly, Hot (RTC)

T&S Brass

B-1100 Spindle Assembly, Hot (RTC)

  • Fast #
  • Part #T00975325
  • Item #868344
  • Manufacturer Part #009753-25
3.2 out of 5 Customer Rating
Brand image
T&S Brass

B-1100 Spindle Assembly, Hot (RTC)

  • Fast #
  • Part #T00975325
  • Item #868344
  • Manufacturer Part #009753-25
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • B-1100 spindle, RTC
  • Material: Chrome plated brass
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Faucet Part Type:
Spindle
Fits Brand:
T&S Brass
GSA Approved:
Yes
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262210812
WaterSense Labeled:
No