B-1150 Diverter Valve & Nozzle Assembly
B-1150 Diverter Valve & Nozzle Assembly
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Swivel diverter valve w/ 4-arm handle and 7 7/8" nozzle
- 2.2 GPM Aerator, Series 2 (B-0199-02)
- Fits all standard T&S swivel outlets
- Material: Chrome plated diverter valve body & tubular spout and chrome plated metal handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-1150 Faucet
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-7/8
- Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262041218
- WaterSense Labeled:
- No