This product requires certification to purchase.

B-2345 w/ Short Spout & 00GG Inlet Flanges

T&S Brass

B-2345 w/ Short Spout & 00GG Inlet Flanges

  • Fast #
  • Part #TB234501
  • Item #3175240
  • Manufacturer Part #B-2345-01
4.9 out of 5 Customer Rating
Brand image
T&S Brass

B-2345 w/ Short Spout & 00GG Inlet Flanges

  • Fast #
  • Part #TB234501
  • Item #3175240
  • Manufacturer Part #B-2345-01
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mount mixing faucet with polished chrome plated brass body
  • Garden hose male outlet
  • Lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT female adjustable arm inlets with 2" flanges
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
16.3 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Fixed
UL Listed:
No
UPC:
671262251983
WaterSense Labeled:
No