B-2345 w/ Short Spout & 00XX Inlet Flanges
B-2345 w/ Short Spout & 00XX Inlet Flanges
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Garden hose male outlet
- Lever handles with color coded indexes
- Wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 2-1/4 in to 8-1/4 in above or below centerline
- Material: Polished chrome plated brass body & spout and chrome plated metal handles
- 1/2 in NPT female adjustable arm inlets with 2 in flanges and built-in service stops
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 2-1/2 in - 8-1/4 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Service Sink Faucet
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 16.3 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Reach:
- 2-1/16 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.6 lb
- Width:
- 9-1/4 in