Bedpan Washer, Mixing Faucet, Vacuum Breaker, Hose & B-0107 Spray Valve
Bedpan Washer, Mixing Faucet, Vacuum Breaker, Hose & B-0107 Spray Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" concealed bypass mixing valve w/ 1/2" NPT female union inlet connections
- Polished chrome plated brass adjustable wall flanges & sleeves
- Polished chrome plated spout w/ garden hose male outlet
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- 1.15 gpm spray valve
- 4-arm handles w/ color coded indexes
- 1/2" NPT female inlets
- 1/2" NPT atmospheric vacuum breaker
- 68 reinforced PVC hose with handle
- Material: Brass body, polished chrome plated brass adjustable flanges, vacuum breaker & wall hook and polished chrome plated metal handles
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- ASTM:
- ASTM F-2324
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Eterna Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Hose Length:
- 68 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262779401
- WaterSense Labeled:
- No