Bedpan Washer, Pedal Valve w/Integral Stops, Vac. Breaker, Extended Spray Outlet, 5' Hose
Bedpan Washer, Pedal Valve w/Integral Stops, Vac. Breaker, Extended Spray Outlet, 5' Hose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mount double pedal valve with polished chrome plated brass body
- Pedal valve with 1/2" NPT female angled loose key stops
- Volume control valve with 3/8" NPT female outlet on pedal valve
- Vacuum breaker with wall hook, 3/8" female inlet and outlet
- 68" PVC hose with extended spray nozzle with 2.2 GPM rosespray
- Material: Polished chrome plated brass body and vacuum breaker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 4.09 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TB0677
- UL Listed:
- No
- UPC:
- 671262006422
- WaterSense Labeled:
- No