Big-Flo 12" Swing Nozzle
Big-Flo 12" Swing Nozzle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" Big-Flo swing nozzle
- Plain end outlet
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Brand Model Compatibility:
- B-0290 Big-Flo Mixing Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Flow Rate:
- 55.25 gpm
- GSA Approved:
- No
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 4 in
- Spout Reach:
- 12 in
- Spout Type:
- Swing
- UPC:
- 671262097857
- WaterSense Labeled:
- No