BIG-FLO Assembly: Control Valve, Add-On Faucet & 12" Nozzle, Angled Spray Unit
Big-Flo BIG-FLO Assembly: Control Valve, Add-On Faucet & 12" Nozzle, Angled Spray Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole, single temperature Big-Flo deck mount faucet w/ polished chrome plated brass body
- Rigid add-on faucet w/ polished chrome plated brass body and 4-arm handle
- 12" Big-Flo plain end swing nozzle
- 60" flexible stainless steel hose w/ heat resistant blue handle and hold down ring
- High flow angled spray valve
- Big-Flo compression spindles
- 4-arm handle w/ color coded index
- 1/2" NPT male inlet
- 90deg swivel adapter arm
- Material: Polished chrome plated brass body, tubular nozzle, swivel adapter arm & spray valve body, stainless steel hose and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Big-Flo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 3.94 gpm
- Handle Material:
- Metal
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-5/16 in
- Spout Type:
- Swivel
- UPC:
- 671262517935
- WaterSense Labeled:
- No