This product requires certification to purchase.

Big-Flo Mixing Faucet, 8" Wall Mount, 12" Swing Nozzle, Solid Brass Chrome-Plated Handles

T&S Brass

Big-Flo Big-Flo Mixing Faucet, 8" Wall Mount, 12" Swing Nozzle, Solid Brass Chrome-Plated Handles

  • Fast #
  • Part #TB0290PRISON
  • Item #3998983
  • Manufacturer Part #B-0290-PRISON
4.6 out of 5 Customer Rating
Brand image
T&S Brass

Big-Flo Big-Flo Mixing Faucet, 8" Wall Mount, 12" Swing Nozzle, Solid Brass Chrome-Plated Handles

  • Fast #
  • Part #TB0290PRISON
  • Item #3998983
  • Manufacturer Part #B-0290-PRISON
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount Big-Flo mixing faucet with polished chrome plated brass body
  • 12" Big-Flo plain end swing nozzle
  • Lock washer provided for rigid application
  • Big-Flo compression cartridges
  • Lever handles w/ vandal resistant screws & color coded indexes
  • 3/4" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 3/4" NPT female short elbows
  • Material: Polished chrome plated brass body, tubular spout and handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Big-Flo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
44.27 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262723923
WaterSense Labeled:
No