Big-Flo Repair Kit, Washers, O-Rings, Seats and Screws
Big-Flo Repair Kit, Washers, O-Rings, Seats and Screws
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement kit for Big-Flo Faucets
- Includes diverter stems, bonnet washers, seat washers, o-ring and removable seats
- Material: Brass washer and rubber seals
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- B-0290-01 Big-Flo Faucet
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262552837
- WaterSense Labeled:
- No