Big-Flo Swing Nozzle, 11-3/4" Spread, Garden Hose Thread Outlet
Big-Flo Swing Nozzle, 11-3/4" Spread, Garden Hose Thread Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 300mm Big-Flo swing nozzle
- Garden hose male outlet
- Fits all T&S Big-Flo swivel outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Flow Rate:
- 55.25 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262552943
- WaterSense Labeled:
- No