BL-5700-01 Base Faucet Assembly, 3/8" NPT Female Outlet, Eternas, 4-Arm Handles
BL-5700-01 Base Faucet Assembly, 3/8" NPT Female Outlet, Eternas, 4-Arm Handles
Product Details
Product Details
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Swivel outlet accepts T&S swing nozzles and Easy Install risers
- Includes EZ-K kit to convert rigid risers to Easy Install
- Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Plastic deck mounting gasket
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
- Material: Chrome plated brass
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- BL-5700-08 Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPSM
- End Connection 2:
- Compression
- End Connections:
- NPSM x Compression
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 1/2 in x 5/8 in
- Flow Rate:
- 8.82 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262137119