BL-9505 / BL-9515 PVC Shank Nut
BL-9505 / BL-9515 PVC Shank Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hex shank nut
- 1 1/4-12 UN female thread
- Material: PVC
Documents
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262024198