Blue Spray Head Assembly, High-Flow
Blue Spray Head Assembly, High-Flow
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High flow spray head
- Material: Polished chrome plated brass and blue rubber bumper
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 2-11/16 in
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262031004
- WaterSense Labeled:
- No