This product requires certification to purchase.

Blue Spray Valve & Grip Handle, 1/2" NPSM Male Inlet (1.07 GPM / 7.2 Oz-f @ 60 PSI)

T&S Brass

Blue Spray Valve & Grip Handle, 1/2" NPSM Male Inlet (1.07 GPM / 7.2 Oz-f @ 60 PSI)

  • Fast #
  • Part #TEB0107JHM12
  • Item #7174833
  • Manufacturer Part #EB-0107-J-HM12
4 out of 5 Customer Rating
Brand image
T&S Brass

Blue Spray Valve & Grip Handle, 1/2" NPSM Male Inlet (1.07 GPM / 7.2 Oz-f @ 60 PSI)

  • Fast #
  • Part #TEB0107JHM12
  • Item #7174833
  • Manufacturer Part #EB-0107-J-HM12
4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy-duty use in industrial kitchens
  • 1.07 GPM spray nozzle with blue grip handle
  • Shuts off when handle is released
  • Hold down ring
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • High performance fan jet with knife action spray
  • Material: Polished chrome plated brass body and rubber shield
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
CSA Certified:
CSA B125.1
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
MNPSM
End Connections:
MNPSM
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.07 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262791106
WaterSense Labeled:
Yes