Bonnet Assembly for Eterna Cartridge
This product has been replaced by
Manufacturer Part #000607-40NS
Bonnet Assembly for Eterna Cartridge
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eterna cartridge bonnet
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Eterna Compression Cartridges
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- Height:
- 15/16
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262024655
- WaterSense Labeled:
- No
- Width:
- 1-1/4