Bottom Gaskets for Eterna Cartridge (25 per Bag)
Bottom Gaskets for Eterna Cartridge (25 per Bag)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Eterna Cartridges
- Diameter - Inside 1:
- 9/16 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- TPE
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262745567
- WaterSense Labeled:
- No
- Width:
- 1/16 in