This product requires certification to purchase.

Brass Washer, 1-5/8" OD x 1-1/16" ID x 0.105" Thick

T&S Brass

Brass Washer, 1-5/8" OD x 1-1/16" ID x 0.105" Thick

  • Fast #
  • Part #T00100545
  • Item #869625
  • Manufacturer Part #001005-45
3.5 out of 5 Customer Rating
Brand image
T&S Brass

Brass Washer, 1-5/8" OD x 1-1/16" ID x 0.105" Thick

  • Fast #
  • Part #T00100545
  • Item #869625
  • Manufacturer Part #001005-45
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass washer for T&S faucets
  • Material: Brass
  • Requires Certification

Specifications

Brand Model Compatibility:
B-290 Faucet
Diameter - Inside 1:
1-1/16 in
Faucet Part Type:
Washer
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262031134