Cart Wash Spray Unit, Soap Injector, Vacuum Breaker, Spray Nozzle with Brush Included
Cart Wash Spray Unit, Soap Injector, Vacuum Breaker, Spray Nozzle with Brush Included
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" wall mount mixing faucet w/ polished chrome plated brass body
- 1/2" vacuum breaker riser
- Shut-off valve w/ 4-arm handle
- Soap injector with 96" vinyl hose
- 104" flexible stainless steel hose w/ heat resistant blue handle
- 12" spray wand
- Brush attachment
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lever w/ color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TB2117
- UL Listed:
- No
- UPC:
- 671262012355
- WaterSense Labeled:
- No