This product requires certification to purchase.

Hot Cartridge for B-0231-VF22-CR

T&S Brass

Cerama Hot Cartridge for B-0231-VF22-CR

  • Fast #
  • Part #T01244625NS
  • Item #7616743
  • Manufacturer Part #012446-25NS
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Cerama Hot Cartridge for B-0231-VF22-CR

  • Fast #
  • Part #T01244625NS
  • Item #7616743
  • Manufacturer Part #012446-25NS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quarter-turn Cerama cartridge with check valve to prevent cross flow of water
  • Lever handle w/ red index and screw
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
3-5/16 in
Characteristics & Features
Collection
Cerama
Faucet Part Type
Cartridge
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stem Type
Hot
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
T&S Brass
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
671262805445