This product requires certification to purchase.

Ceramic Disc Cartridge

T&S Brass

Ceramic Disc Cartridge

  • Fast #
  • Part #TB0221CR
  • Item #3711229
  • Manufacturer Part #B-0221-CR
4.2 out of 5 Customer Rating
Brand image
T&S Brass

Ceramic Disc Cartridge

  • Fast #
  • Part #TB0221CR
  • Item #3711229
  • Manufacturer Part #B-0221-CR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 8" deck mount mixing faucet with polished chrome plated brass body
  • 12" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Flow Rate:
14.58 gpm
Height:
12
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
6-13/16
Spout Reach:
12
Spout Type:
Swivel
UPC:
671262668705
WaterSense Labeled:
No
Width:
12-5/8