Bathroom Sink Faucet in Polished Chrome
ChekPoint™ Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Single hole deck mount faucet with polished chrome plated brass body
- 5 7/16" swivel gooseneck
- 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
- 8" centerline deck plate with gasket and hardware
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Optional auto flush feature flows water for 30 seconds after ever 12 inactive hours
- Plug in AC transformer or 6 VDC lithium battery (DC) power option
- Above deck temperature mixing handle
- 1/2" NPT female eccentric inlets with 2" flanges
- Check valve adapters with 3/8" compression connections
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- 6V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 5-219/500
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 11-3/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-1/16
- Spout Reach:
- 5-7/16
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- UL 1951
- UPC:
- 671262778275
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 10