ChekPoint EasyWire Connector Cable, 4Ft Long
ChekPoint™ ChekPoint EasyWire Connector Cable, 4Ft Long
Product Details
Product Details
- 4' connector cable
- Can be used to connect up to (8) Checkpoint electronic faucets in a daisy chain circuit
- For use with EC-EASYWIRE
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- ChekPoint™
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 4
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262728478
- WaterSense Labeled:
- No