ChekPoint Hardwire AC Transformer, 100-240VAC - 6.5VDC / 2000mA
ChekPoint™ ChekPoint Hardwire AC Transformer, 100-240VAC - 6.5VDC / 2000mA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plug-in AC transformer power supply
- Powers up to 8 ChekPoint electronic faucets
- For use with 4 11/16" square x 2 1/8" deep conduit box (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- ChekPoint™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Power Supply
- Fits Brand:
- T&S Brass
- Fits Model:
- ChekPoint
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262728454
- WaterSense Labeled:
- No