ChekPoint HydroGenerator (1.0 GPM / 2.2 GPM)
ChekPoint™ ChekPoint HydroGenerator (1.0 GPM / 2.2 GPM)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydro-generator power supply accessory
- 1/2" NPSM swivel coupling included
- No AA batteries or AC adapter needed to supply power to faucet
- 1/2" NPSM inlet and outlet
- Minimum flow rate is required in applications using EC-HYDROGEN
- 71" power cord with male plug to connect to control module
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Power Supply
- Fits Brand:
- T&S Brass
- Fits Model:
- ChekPoint
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262714228
- WaterSense Labeled:
- No
- Width:
- 3-3/16 in